Add More Items
View All Quick Selects
Below you can add an image for 'ground clamp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein CL460S 400A Ac/DC Auto-Rangin
Total Availability: In Stock
Check local availability
Book Price
$114.27
Each
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
$332.86
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
$647.61
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$298.08
3 1/4-Inch Round Ceiling Box With Two Captive Mounting Nails and Ground Lug. Four Auto/Clamps. 50 Pack.
$6.36
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.375 Inches, Nominal Conduit Size 2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$2,638.56
Per 100
Appleton Parallel Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
$3,064.32
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 1-1/4"
$3.48
Mold Handle Clamp, 1.26 LB
$240.27
Beam Clamp, 3/8 In Trade Size, BH Model, Hot Dip Galvanized, 2 In Length, 2.06 In Height, 83 LB/100
$2,498.76
Eaton Crouse-Hinds Series Rigid/Imc Beam Clamp/Insulator Support, 2" Base Size, 7/8" Jaw Opening Size, Malleable Iron, 3/8"-16 Tapped Holes
$764.23
Green and Yellow Ground Block With 6 MM Spacing On A Din 3 Rail and Spring Clamp Connection
$3.45
Appleton Right Angle Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
$1,262.41
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$189.04
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, Hot Dip Galvanized Finish, 2"
$10.16
Appleton Edge Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
$2,874.99
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 2-1/8 In Length, 1-3/16 In Width, 2 In Height, 0.31 LB
$1,975.02
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$41.62
Clamp Back, Aluminum, Size 1 Inch
$582.28
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$174.54
20
Popularity
Default